
Butt-On Mounting T8 or T12 Lampholder Rapid Start App 1-7/16in H 1-3/8in W 3/8in Dia 660W-600V
Mfr # 80/1249
Zoro # G814836472
product price:Â $1.49
/ea
Sold in multiples of 6 for $8.94
Key Features
Finish
Not Specified
Dia. (In.)
0.38 in
Voltage
600V
Standards
UL - Listed
Watts
660W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80/1249
Zoro #
G814836472
UPC #
45923812491
Country of Origin
China
Dimensions
Dia. (In.)
0.38 in
Depth
0.38 in
Width
1.38 in
Height
1.44 in
Details
Finish
Not Specified
Voltage
600V
Standards
UL - Listed
Watts
660W
Application
Lighting
Description
Butt-On Mounting T8 or T12 Lampholder, Rapid Start Applications, 1-7/16 Height, 1-3/8 Width, 3/8 Diameter, 660W-600V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.