CA10 (Flame Tip) E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk

  • Mfr # S21725
  • Zoro # G506431824
product price: 
$
11.15
/ea

Key Features

Voltage
120V
Watts
4.5 W
Bulb Shape
CA10
Bulb Housing
Glass
Color Temperature
2700 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21725
Zoro #
G506431824
UPC #
45923217258
Country of Origin
China
Item
Candle
Voltage
120V
Watts
4.5 W
Bulb Base Type
E26 (Medium)
Bulb Shape
CA10
Bulb Housing
Glass
Color Temperature
2700 K
Dimmable
Yes
Lumens
350
Rated Life
15,000 hr
Light Technology
LED
Standards
FCC Compliant, cULus
Type
Candle
Wattage Equivalency
40W Incandescent
Color Rendering Index
80+
Energy Star Compliant
Yes
Light Color
Warm White
For Enclosed Fixtures
Yes
Bulb Type
LED Filament
Bulb Beam Angle
360 Degrees
Bulb Finish
Clear
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Power Factor
0.7
Lensed
Lensed Lamp
Lamp Filament
LED
Maximum Operating Temperature
40 Degrees C
Incandescent Wattage Equivalency
40 watts
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp
Amps
0.038 A

Dimensions

Length
3.88 in
Bulb Dia.
1.38 in

Description

The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York, Miami, Dallas, San Francisco, Seattle and San Juan, Puerto Rico totaling 1.2 million square feet. And, there are Satco Express (stocking sales-agent) locations in Charlotte, North Carolina, Memphis and Nashville, Tennessee, St. Louis, Missouri, Los Angeles, California and Portland, Oregon. It’s no wonder Satco’s inventories and distribution networks are legendary in the industry.


  • • 360 beam spread
  • • Candle type lamp
  • • RoHS compliant
  • • Damp location rated
  • • Rated for enclosed fixture
  • • Operating temperature 20C (-4F) to a maximum of +40C (+104F)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.