B11 E12 (Candelabra) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk

  • Mfr # S21819
  • Zoro # G606431519
product price: 
$
12.89
/ea

Key Features

Voltage
120V
Watts
4.5 W
Bulb Shape
B11
Dimmable
Yes-Dimmable
Lumens
350L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S21819
Zoro #
G606431519
UPC #
45923218194
Country of Origin
China

Dimensions

Length
3.88 in.

Details

Item
Candle
Voltage
120V
Watts
4.5 W
Bulb Base Type
Candelabra
Bulb Shape
B11
Dimmable
Yes-Dimmable
Lumens
350L
Rated Life
15,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Warm White
Bulb Finish
Clear
Standards
cULus
For Enclosed Fixtures
Yes
Bulb Designation
B11
Bulb Beam Angle
300 Degrees
Color Rendering Index
80+
Bulb Type
LED Filament
Lensed
Lensed Lamp
Power Factor
1
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
40 watts
UL 1993 Environmental Rating
Damp
Amps
0.038A

Description

A traditional look and feel with omni-directional light, smooth dimming, and damp location rating, this 2 pack of LED clear Torpedo bulbs with medium base are listed for totally enclosed fixtures. Ideal for a wide variety of general purpose lighting applications including floor lamps, table lamps, wall fixtures and ceiling fixtures.


  • • LED with a traditional incandescent look and feel
  • • Vintage Style
  • • Dimmable
  • • Candelabra base
  • • Damp Location
  • • Approved for totally enclosed fixtures

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews