Shop SATCO
See all product information
Create Account
CFL Self Ballast For GU24 60in 18 AWM 105C Leads U-Channel 1/8 IP Hickey 1-1/4in Height
- Mfr # 80/2594
- Zoro # G114810608
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Height
1.25 in
Standards
cULus - Listed
Finish
Not Specified
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80/2594
- Zoro #
- G114810608
- UPC #
- 45923825941
- Country of Origin
- China
- Standards
- cULus - Listed
- Finish
- Not Specified
- Application
- Lighting
Dimensions
- Height
- 1.25 in
Description
CFL Self Ballast For GU24, 60 18 AWM 105C Leads, U-Channel, 1/8 IP Hickey, 1-1/4 Height
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.