Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cob, Medium, 4000K, Non-Dim, 1EA

  • Mfr # S13118

  • Zoro # G4470115


product price: $37.15
/ea

Key Features

Voltage
100-277 volts
Watts
60 watts
Bulb Housing
Plastic
Color Temperature
4000K
Lumens
5880 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13118
Zoro #
G4470115
UPC #
45923131189
Country of Origin
China

Details

Voltage
100-277 volts
Watts
60 watts
Bulb Housing
Plastic
Color Temperature
4000K
Lumens
5880 lumens
Rated Life
50000 hours
Light Technology
LED
Light Color
Cool White
Bulb Finish
Clear
Bulb Beam Angle
120-270
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
500 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

60 Watt LED Utility Light 4000K - Medium Base - Adjustable Beam Angle - 100-277 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.