Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cob, Medium, 4000K, Non-Dim, Motion, 1EA

  • Mfr # S13119

  • Zoro # G4470648


product price: $51.89
/ea

Key Features

Voltage
100-277 volts
Watts
60 watts
Bulb Housing
Die-Cast Aluminum
Color Temperature
4000K
Lumens
5880 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13119
Zoro #
G4470648
UPC #
45923131196
Country of Origin
China

Details

Voltage
100-277 volts
Watts
60 watts
Bulb Housing
Die-Cast Aluminum
Color Temperature
4000K
Lumens
5880 lumens
Rated Life
50000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80+
Bulb Finish
Clear
Bulb Beam Angle
120-270
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
500 watts

Description

60 Watt LED Motion Sensor Utility Light 4000K - Medium Base - Adjustable Beam Angle - 100-277 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.