Zoro Homepage

Color-Changing Light Bulb, RGB & Tunable White, 120V, 12W, 960L

  • Mfr # S11284

  • Zoro # G304841269


product price: $15.99
/ea

Key Features

Voltage
120V
Watts
12W
Bulb Base Type
Medium
Bulb Shape
BR40
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11284
Zoro #
G304841269
UPC #
045923112843
Country of Origin
China

Dimensions

Length
6.42

Description

Fill a room with color-changing light, brighten a space and create an atmosphere! Perfect for both ceiling fixtures and pendant lights, Satco's color-changing and tunable white BR40 bulbs can define areas and create the ideal ambiance for any occasion. Use the STARFISH app from wherever you are, to choose your perfect color or to adjust your white light from warm and relaxing to bright and energizing. Satco STARFISH has the right light for you, no matter your mood.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.