Zoro Homepage

Color-Changing Light Bulb, RGB & Tunable White, 120V, 13W, 1100L

  • Mfr # S11287

  • Zoro # G004841262


product price: $13.99
/ea

Key Features

Voltage
120V
Watts
13W
Bulb Base Type
Medium
Bulb Shape
A21
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11287
Zoro #
G004841262
UPC #
45923112874
Country of Origin
China

Dimensions

Length
5.35

Details

Voltage
120V
Watts
13W
Bulb Base Type
Medium
Bulb Shape
A21
Bulb Housing
Aluminum / Plastic
Color Temperature
2700K-5000K
Dimmable
Yes: Only with Starfish App - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Lumens
1100L
Rated Life
15000 hrs
Light Technology
LED
Wattage Equivalency
75W
Light Color
Warm to Cool White/Color Changeable
Color Rendering Index
90+
For Enclosed Fixtures
Yes
Standards
cULus Listed / cULus Certified
Bulb Finish
White
Bulb Primary Application
Indoor Lighting
Bulb Type
A21
Bulb Beam Angle
220 Degrees
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
75 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit

Description

Satco's LED A21 color-changing, tunable white SMART bulbs offer a traditional look with a medium lamp base that brings intelligent lighting to your everyday living. The lamp replaces a standard bulb and offers dynamic color-changing light choices and adjustable white light that can be warm and relaxing to bright and energizing. Use the STARFISH app from wherever you are to turn your lights on and off and modify your colors: the possibilities are endless. Satco STARFISH has the right light for you, no matter your nmood.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.