Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Canopy Kit Chrome Fnsh 5in Dia 1-1/16in Center Hole 1-3/4in Depth Includes Hardware 25lbs Max

  • Mfr # 90/1697

  • Zoro # G514836550


product price: $14.35
/ea

Key Features

Finish
Chrome
Length
1.75 in
Width
5 in
Outside Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/1697
Zoro #
G514836550
UPC #
045923916977
Country of Origin
China

Dimensions

Length
1.75 in
Width
5 in
Outside Dia.
5 in

Details

Finish
Chrome

Description

Deep Canopy Kit, Chrome Finish, 5 Diameter, 1-1/16 Center Hole, 1-3/4 Depth, Includes Hardware, 25lbs Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.