
Field Selectable LED Downlight Retrofit Deep Baffle 4 Inch Square Shape White Finish 120 Volts
Mfr # S11884
Zoro # G112110052
product price: $22.59
/eaKey Features
For Use With
Lighting
Type
Downlight Retrofit
Lighting Technology
LED
Watts
5.8W/7W/9.5W
Lighting Certification
cETLus - Classified;FCC;Wet;RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11884
Zoro #
G112110052
UPC #
45923118845
Country of Origin
China
Dimensions
Length
5.31
Width
5.31
Height
3.07
Description
SATCO NUVOs S11884 4-inch square field selectable deep baffle retrofit downlight is designed with the look of sophistication in mind. The deep stepped baffle crafted on this downlight drastically reduces glare and with a high CRI rating of 90, users can enjoy enhanced brightness, reduced energy consumption and beautiful color renderings in their space. Effortlessly change between three wattage and five color temperature options quickly, with just a flick of the on-unit switches. Change the look of a room easily and cost effectively with our add-on decorative trim accessories. This simple snap-on accessory will not only enhance your dcor, but it will allow the fixture to meet Non-Conductive Dead-Front code requirements opening code enforced installations. With its timeless aesthetics and exceptional customization capabilities, this downlight promises to deliver stunning illumination in any environment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.