Zoro Homepage

Field Selectable LED Downlight Retrofit Deep Baffle 5-6 Inch Square White Finish 120 Volts

  • Mfr # S11885

  • Zoro # G012110015


product price: $27.25
/ea

Key Features

Type
Downlight Retrofit
For Use With
Lighting
Lighting Technology
LED
Watts
8W/10.5W/13.5W
Lighting Certification
cETLus - Classified;FCC;Wet;RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11885
Zoro #
G012110015
UPC #
45923118852
Country of Origin
China

Dimensions

Length
7.13
Width
7.13
Height
4.21

Details

Item
Recessed Lighting
Type
Downlight Retrofit
For Use With
Lighting
Lighting Technology
LED
Watts
8W/10.5W/13.5W
Lighting Certification
cETLus - Classified;FCC;Wet;RoHS
Lumens
800L/1000L/1200L
Dimmable
Yes-Dimmable
Voltage
120V
Rated Life
50000
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus - Classified; FCC; Wet; RoHS
CRI
90
Bulb Base Type
E26 Adapter
Lamp Type
Integrated LED
Color
White
Material
Aluminum
Lamp Base
Integrated
Style
Utility
Shade / Lens Finish
No Shade / Lens
Installation Type
Down
Damp/Wet Rating
Wet
Power Source
Connector or Adapter

Description

SATCO NUVOs S11885 5/6-inch square field selectable deep baffle retrofit downlight is designed with the look of sophistication in mind. The deep stepped baffle crafted on this downlight drastically reduces glare and with a high CRI rating of 90, users can enjoy enhanced brightness, reduced energy consumption and beautiful color renderings in their space. Effortlessly change between three wattage and five color temperature options quickly, with just a flick of the on-unit switches. Change the look of a room easily and cost effectively with our add-on decorative trim accessories. This simple snap-on accessory will not only enhance your dcor, but it will allow the fixture to meet Non-Conductive Dead-Front code requirements opening code enforced installations. With its timeless aesthetics and exceptional customization capabilities, this downlight promises to deliver stunning illumination in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.