Zoro Homepage

Fixture, Recessed, Retrofit, LED, 10.5W, 120V, Adjustable

  • Mfr # S11824

  • Zoro # G3945351


product price: $26.99
/ea

Key Features

Lumens
800
Voltage
120V
Width
7.4
Height
3.9
IMAP
24.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11824
Zoro #
G3945351
UPC #
45923118241
Country of Origin
China

Dimensions

Length
7.4
Width
7.4
Height
3.9

Details

Lumens
800
Voltage
120V
IMAP
24.95
DLC Approved
No
Standards
cULus
Lens Material
Polycarbonate (PC)
Finish
White
CCT
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Location Rating
Damp
Incandescent Equivalent
65W
CRI
90
Material
Aluminum
Weight
0.84
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
Application
Residential / Commercial

Description

10.5 Watt LED Directional Retrofit Downlight - Gimbaled - 5-6 in. - Adjustable Color Temperature - 90 Degree Beam Angle - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.