Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Satco Fixture, Retrofit, LED, 9W, Bronze, Wet S39848

Fixture, Retrofit, LED, 9W, Bronze, Wet (Discontinued)

  • Mfr # S39848
  • Zoro # G6165197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39848
Zoro #
G6165197
UPC #
45923398483
Country of Origin
China

Dimensions

Width
7.41
Height
3.44

Details

Item
Recessed Lighting
Type
Downlight Retrofit
Lighting Technology
LED
Watts
10.5W
Lumens
700L
Lighting Certification
cULus - Classified;cULus - Certified;FCC;Wet;RoHS;IC
Dimmable
Yes-Dimmable
Color Temperature
3000K
Rated Life
50000
Bulb Base Type
E26 Adapter
Damp/Wet Rating
Wet
Power Source
Direct Wired

Description

10.5 Watt LED Downlight Retrofit - 5"-6" - 3000K - 120 Volts - Dimmable - Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.