Zoro Homepage

Fluorescent Starter with Condenser 4 6 8 watt

  • Mfr # 80/2735

  • Zoro # G414836636


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Length
0.75 in
Width
0.75 in
Height
1.5 in
Standards
cULus - Listed
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/2735
Zoro #
G414836636
UPC #
45923827358
Country of Origin
China

Dimensions

Length
0.75 in
Width
0.75 in
Height
1.5 in
Outside Dia.
0.75 in

Details

Standards
cULus - Listed
Application
Lighting

Description

Fluorescent Starter with Condenser 4, 6, 8 watt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.