Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Range Table Lamp Dimmer Switch Paper Housing 300W Dimmer

  • Mfr # 80/1293

  • Zoro # G814810595


product price: $9.99
/ea

Key Features

Standards
cRUus - Recognized Component
Height
2 in
Length
0.63 in
Application
Lighting
Depth
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1293
Zoro #
G814810595
UPC #
45923812934
Country of Origin
China

Dimensions

Height
2 in
Length
0.63 in
Depth
0.63 in
Width
1.25 in

Details

Standards
cRUus - Recognized Component
Application
Lighting
Finish
Not Specified

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.