Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID and Halogen Bulbs

  • Mfr # S3120

  • Zoro # G921854383


product price: $3.29
/ea

Key Features

Max. Overall Bulb Length
1.25 in.
Bulb Base Type
Bi Pin G4
Bulb Shape
T3
Watts
20W
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3120
Zoro #
G921854383
UPC #
4592303120
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1.25 in.

Details

Bulb Base Type
Bi Pin G4
Bulb Shape
T3
Watts
20W
Voltage
12V

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.