Zoro Homepage

HID and Halogen Bulbs

  • Mfr # S3152

  • Zoro # G321850213


product price: $2.79
/ea

Key Features

Bulb Shape
MR11
Max. Overall Bulb Length
1.25 in.
Watts
20W
Voltage
12V
Bulb Base Type
Bi Pin GZ4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3152
Zoro #
G321850213
UPC #
4592303152
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1.25 in.

Details

Bulb Shape
MR11
Watts
20W
Voltage
12V
Bulb Base Type
Bi Pin GZ4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.