Zoro Homepage

HID and Halogen Bulbs

  • Mfr # S4106

  • Zoro # G521850877


product price: $8.79
/ea

Key Features

Bulb Shape
PAR38
Max. Overall Bulb Length
5-5/16 in
Rated Life
2500 hrs
Watts
60 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4106
Zoro #
G521850877
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-5/16 in

Details

Bulb Shape
PAR38
Rated Life
2500 hrs
Watts
60 W
Voltage
120 V
Bulb Base Type
Medium
Lumens
780 Lumen

Description

4.75in x 5.31in, 60 W, 120 V, 780 Lumen, 2900 K Warm White, 2500 Hr Life, 38D Beam Spread, Frosted, CC-8 Filament, E26SK Medium Skirted Base, PAR38, Dimmable, Flood Spot, Lensed, Halogen LA (1 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.