
Horizontal Snap-In Socket 2-Pin Lamps GX23 And GX23-2 Base For: CF13DS And CF13DD 75W 600V
Mfr # 90/1543
Zoro # G714836473
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Finish
Not Specified
Application
Lighting
Watts
75W
Voltage
600V
Standards
cULus - Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90/1543
Zoro #
G714836473
UPC #
45923915437
Country of Origin
China
Details
Finish
Not Specified
Application
Lighting
Watts
75W
Voltage
600V
Standards
cULus - Listed
Description
Horizontal Snap-In Socket, 2-Pin Lamps, GX23 And GX23-2 Base For: CF13DS And CF13DD, 75W, 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.