Shop SATCO
See all product information
Create Account
Incandescent, 2.8 W, T3-1/4
- Mfr # S7821
- Zoro # G0963053
product price:Â
$
2.25
/ea
Sold in multiples of 10 for
$22.50
Key Features
Watts
2.8 W
Bulb Shape
T3-1/4
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7821
- Zoro #
- G0963053
- UPC #
- 045923078217
- Country of Origin
- China
- Item
- Incandescent Bulb
- Watts
- 2.8 W
- Bulb Shape
- T3-1/4
- Dimmable
- No
Description
Incandescent Bulb, Bulb Shape T3-1/4, Watts 2.8 W, Dimmable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.