Incandescent, 40 W, A15, Medium Screw (E26)

  • Mfr # S3810
  • Zoro # G5528061
product price: 
$
1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3810
Zoro #
G5528061
UPC #
045923038105
Country of Origin
China
Item
Incandescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Glass/Metal
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
225 lm, 300 lm
Bulb Color Temp.
2700K
Rated Life
2,500 hr
Light Technology
Incandescent
Light Distribution
Omnidirectional
Shatter-Resistant
No
Three-Way
No
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-50 Degrees to 176 Degrees F
Bulb Technology
Incandescent
Standards
CA Title 24, RoHS Compliant
Average Bulb Life
2500/3000 hr.
Bulb Min. Starting Temp.
-58 Degrees F
High Output
No
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Bulb Beam Angle
360 Degrees
Rough Service
No
Bulb Finish
Clear
Bulb Primary Application
Kitchen and Bath
Bulb Start Type
Instant
Bulb Designation
S3810
Bulb Minimum Starting Temperature
-58 Degrees F
Wattage Equivalency
40W INC
Trade Number
40A15/CL
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Light Color
White
Color Rendering Index
100
Maximum Operating Temperature
176 Degrees F
Special Features
Appliance

Dimensions

Max. Overall Bulb Length
3-1/2"
Light Bulb Dia.
1-7/8"
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
3-1/2"
Bulb Dia.
1 7/8 in
Overall Length
3 1/2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Shape A15, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 225 lm, 300 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40A15/CL, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 2,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Special Features Appliance, Indoor/Outdoor Usage Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.