Incandescent Bulb, 100 W, A19, Med Left Hand Thread LHT Base
Mfr # S6010
Zoro # G0961976
product price: $1.29
/eaSold in multiples of 8 for $10.32
Key Features
Voltage
120V
Watts
100 W
Bulb Shape
A19
Light Appearance
Warm
Color Temperature
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6010
Zoro #
G0961976
UPC #
045923060106
Country of Origin
China
Details
Item
Incandescent Bulb
Voltage
120V
Watts
100 W
Bulb Shape
A19
Light Appearance
Warm
Color Temperature
Warm White
Dimmable
Yes
Lumens
1200
Shape
A19
Description
Medium screw base is 26mm in diameter and threads into an E26 socket of a compatible fixture. Commonly used in table lamps, ceiling lights, can lights, task lights, and hand lamps.100 Watt A19 Incandescent; Frost; 2000 Average rated hours; 1200 Lumens; Med Left Hand Thread LHT base; 120 Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.