Zoro Homepage

Incandescent Bulbs

  • Mfr # S3920

  • Zoro # G121849950


product price: $2.99
/ea

Key Features

Dimmable/Non-Dimmable
Dimmable
Voltage Rating
120 V
Rated Life
480 hrs
Wattage
75 W
Base Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3920
Zoro #
G121849950
UPC #
4592303920
Country of Origin
China

Details

Dimmable/Non-Dimmable
Dimmable
Voltage Rating
120 V
Rated Life
480 hrs
Wattage
75 W
Base Type
E26 Medium

Description

2.38in x 4.13in, 75 W, 120 V, 480 Hr Life, 360D Beam Spread, Black, C-9 Filament, E26 Medium Base, A19, Dimmable, Type A, Incandescent LA (6 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.