Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent Lamp, C7 Bulb Shape, 35 lm

  • Mfr # S3691

  • Zoro # G5538360


product price: $3.75
/ea

Key Features

Voltage
120V AC
Watts
7 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
C7
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3691
Zoro #
G5538360
UPC #
045923036910
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Max. Overall Bulb Length
2-1/8"
Max Overall Bulb Length
2-1/8"
Light Bulb Dia.
7/8"
Overall Length
2 1/8 in
Bulb Dia.
7/8 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
7 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
C7
Bulb Housing
Glass/Metal
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
35 lm
Bulb Color Temp.
2700K
Rated Life
3,000 hr
Light Technology
Incandescent
Bulb Finish
Clear
Bulb Power Source
Plug and Play
Average Bulb Life
3000 hr.
Bulb Beam Angle
360 Degrees
Bulb Min. Starting Temp.
-58 Degrees F
Light Distribution
Omnidirectional
Three-Way
No
Bulb Start Type
Instant
Shatter-Resistant
No
Bulb Operating Temp. Range
-50 Degrees to 176 Degrees F
Indoor/Outdoor Usage
Indoor Only
High Output
No
Bulb Primary Application
General Purpose
For Enclosed Fixtures
No
Rough Service
No
Bulb Technology
Incandescent
Standards
CA Title 24, RoHS Compliant
Bulb Designation
S3691
Bulb Minimum Starting Temperature
-58 Degrees F
Wattage Equivalency
7W INC
Overall Bulb Shape
C
Overall Bulb Base Type
Candelabra Screw
Trade Number
7C7
Light Color
White
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
CA Title 20 Compliant
Yes
Color Rendering Index
100
Maximum Operating Temperature
176 Degrees F

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass/Metal, Bulb Shape C7, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 35 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7C7, Voltage 120V AC, Watts 7 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.