
Interior Mechanism W/ Screw Terminals 150W Full Range Dimmer w/Ivory Knob And Paper Liner 150W 120V
Mfr # 80/1477
Zoro # G214836508
product price:Â $12.29
/eaKey Features
Finish
Not Specified
Standards
RU - Recognized Component
Watts
150W
Voltage
120V
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80/1477
Zoro #
G214836508
UPC #
45923814778
Country of Origin
China
Details
Finish
Not Specified
Standards
RU - Recognized Component
Watts
150W
Voltage
120V
Application
Lighting
Description
Interior Mechanism With Screw Terminals, 150W Full Range Dimmer With Ivory Knob And Paper Liner, 150W, 120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.