Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intermediate Base Porcelain Sockets

  • Mfr # 90/1555

  • Zoro # G014836531


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Width
1 in
Height
1.75 in
Color
White
Application
Lighting
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90/1555
Zoro #
G014836531
UPC #
45923915550
Country of Origin
China

Dimensions

Width
1 in
Height
1.75 in

Details

Color
White
Application
Lighting
Voltage
250V
Finish
White
Watts
75W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.