
Keyless Porcelain Mogul Socket 2 Mounting Screws Held Captive 2 Wireways CSSNP 2 No 8/32 Screws 3in
Mfr # 80/2030
Zoro # G814836533
product price: $16.79
/eaKey Features
Length
2.13 in
Width
2.13 in
Height
2.63 in
Watts
1500W
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/2030
Zoro #
G814836533
UPC #
45923820304
Country of Origin
China
Dimensions
Length
2.13 in
Width
2.13 in
Height
2.63 in
Outside Dia.
2.13 in
Details
Watts
1500W
Material
Porcelain
Color
Clear
Finish
White
Standards
cULus - Listed
Application
Lighting
Description
Keyless Porcelain Mogul Socket, 2 Mounting Screws Held Captive, 2 Wireways, CSSNP 2 #8/32 Screws 3 Screw Shell Height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.