
Keyless Porcelain Mogul Socket for Position Oriented HID Fixtures w/Body Notch 2 Wireways
Mfr # 80/2090
Zoro # G814836601
product price: $17.99
/eaKey Features
Width
2.13 in
Voltage
600V
Standards
cULus - Listed
Length
2.13 in
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/2090
Zoro #
G814836601
UPC #
45923820908
Country of Origin
China
Dimensions
Width
2.13 in
Length
2.13 in
Outside Dia.
2.13 in
Details
Voltage
600V
Standards
cULus - Listed
Finish
Yellow
Material
Porcelain
Description
Keyless Porcelain Mogul Socket, for Position Oriented HID Fixtures w/Body Notch for Correct Mounting, 2 Wireways
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.