
Keyless Porcelain Socket, Adapter, Double Snap-In Clip 10in AWM B/W 150C CSSNP Screw Shell Unglazed
Mfr # 80/1212
Zoro # G614836504
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Finish
White
Standards
cULus - Listed
Dia. (In.)
1.63 in
Watts
660W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1212
Zoro #
G614836504
UPC #
045923812125
Country of Origin
China
Dimensions
Dia. (In.)
1.63 in
Length (In.)
1.63 in
Height
1.5 in
Width
1.63 in
Details
Finish
White
Standards
cULus - Listed
Watts
660W
Color
White
Application
Lighting
Voltage
250V
Description
Keyless Porcelain Socket With Adapter And Double Snap-In Clip, 10 AWM B/W 150C Leads, CSSNP Screw Shell, Unglazed, 660W, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.