
Keyless Porcelain Socket Unglazed, Wireway 8-1/2in AWM B/W 105C 1 Bushing Mount Bronze Screw Shell
Mfr # 80/1155
Zoro # G714836510
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Finish
White
Color
White
Dia. (In.)
1.5 in
Voltage
250V
Standards
cULus - Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1155
Zoro #
G714836510
UPC #
45923811555
Country of Origin
China
Dimensions
Dia. (In.)
1.5 in
Length (In.)
1.5 in
Height
1.5 in
Width
1.5 in
Details
Finish
White
Color
White
Voltage
250V
Standards
cULus - Listed
Application
Lighting
Watts
660W
Material
Porcelain
Description
Keyless Porcelain Socket, Unglazed With Wireway, 8-1/2 AWM B/W 105C, 1 Bushing Mount, Bronze Screw Shell, Unglazed, 660W, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.