Zoro Homepage

Keyless Porcelain Socket With Double Snap-in Clip Unglazed 660W 250V

  • Mfr # 90/1107

  • Zoro # G414810650


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Finish
White
Watts
660W
Color
White
Standards
cULus - Listed
Dia. (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/1107
Zoro #
G414810650
UPC #
45923911071
Country of Origin
China

Dimensions

Dia. (In.)
1.75 in
Height
1.63 in
Width
1.94 in

Details

Finish
White
Watts
660W
Color
White
Standards
cULus - Listed
Voltage
250V
Application
Lighting

Description

Keyless Porcelain Socket With Double Snap-in Clip, Unglazed, 660W, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.