Keyless Porcelain Socket With Rim And Double Snap-In Clip 28in AWM B/W 150C Leads CSSNP Screw Shell
- Mfr # 80/1263
- Zoro # G314836507
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Key Features
Finish
White
Standards
cULus - Listed
Watts
660W
Application
Lighting
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80/1263
- Zoro #
- G314836507
- UPC #
- 45923812637
- Country of Origin
- China
- Finish
- White
- Standards
- cULus - Listed
- Watts
- 660W
- Application
- Lighting
- Color
- White
- Voltage
- 250V
- Material
- Porcelain
Dimensions
- Dia. (In.)
- 1.63 in
- Length (In.)
- 1.63 in
- Height
- 1.5 in
- Width
- 1.63 in
Description
Keyless Porcelain Socket With Rim And Double Snap-In Clip, 28 AWM B/W 150C Leads, CSSNP Screw Shell, Unglazed, 660W, 250V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.