
Keyless Porcelain Socket w/Snap-in Clip
Mfr # 80/1221
Zoro # G014810654
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Finish
White
Dia. (In.)
1.38 in
Watts
660W
Voltage
250V
Standards
cULus - Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1221
Zoro #
G014810654
UPC #
45923812217
Country of Origin
China
Dimensions
Dia. (In.)
1.38 in
Length (In.)
1.38 in
Depth
0.5 in
Width
1.38 in
Height
1.5 in
Details
Finish
White
Watts
660W
Voltage
250V
Standards
cULus - Listed
Color
Clear
Application
Lighting
Material
Porcelain
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.