
Keyless Porcelain Socket w/Spring Center Contact & Reinforced Screw Shell w/Washers w/2 6-32 Screws
Mfr # 80/1681
Zoro # G414836506
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Finish
White
Dia. (In.)
1.5 in
Standards
cULus - Listed
Voltage
600V
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80/1681
Zoro #
G414836506
UPC #
45923816819
Country of Origin
China
Dimensions
Dia. (In.)
1.5 in
Length (In.)
1.5 in
Height
1.63 in
Width
1.5 in
Details
Finish
White
Standards
cULus - Listed
Voltage
600V
Color
White
Watts
660W
Application
Lighting
Material
Porcelain
Description
Keyless Porcelain Socket w/Spring Center Contact & Reinforced Screw Shell w/Washers w/2 6-32 Screws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.