Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Holder, 250W, 250V, White

  • Mfr # 90/443

  • Zoro # G5503683


product price: $8.25
/ea

Key Features

Mounting
Screw
Finish
Porcelain
Color
White
Length (In.)
4.38
Cord Length (Ft.)
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/443
Zoro #
G5503683
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
4.38
Cord Length (Ft.)
2 ft
Dia. (In.)
4.38
Bulb Dia.
4 1/2 in
Diameter
4.38 in
Length
4 3/4 in

Details

Item
Lampholder
Mounting
Screw
Finish
Porcelain
Color
White
Connection
Screw Terminals
Voltage
250V AC
Standards
cULus
Wire Gauge (AWG)
18 AWG
Cord Type
Braided
Use With
Medium Base Leads
Lamp Base
E26
Watts
250 W
Socket Type
E26
Features
On-Off Pull Chain Ceiling Receptacle
Bulb Base Type
Medium Screw (E26)
Includes
Pullchain

Description

Lampholder, Bulb Base Type Medium Screw (E26), Color White, Features On-Off Pull Chain Ceiling Receptacle, Length 4 3/4 in, Product Type Lamp Holder, Voltage 250V AC, Watts 250 W, Connection Screw Terminals, Cord Type Braided, Diameter 4.38 in, Finish Porcelain, Mounting Screw, Standards cULus, Wire Gauge (AWG) 18 AWG, Cord Length (Ft.) 2 ft, Bulb Dia. 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.