Lamp, LED, PLL, 8.5W, 2G11, Bypass, 277V
- Mfr # S18420
- Zoro # G423389338
product price:Â
$
14.39
/ea
Sold in multiples of 10 for
$143.90
Key Features
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Damp/Wet Rating
Damp
Watts
8.5W
Lamp Base
2G11 (4-Pin)
Lumens
930L/950L/980L/980L/980L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18420
- Zoro #
- G423389338
- UPC #
- 045923184208
- Country of Origin
- Thailand
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Damp/Wet Rating
- Damp
- Watts
- 8.5W
- Lamp Base
- 2G11 (4-Pin)
- Lumens
- 930L/950L/980L/980L/980L
Description
Lamp,LED,PLL,8.5W,2G11,Bypass,277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.