Lamp, LED, T8, U-Bend, 1in, CCT, 120-277V
- Mfr # S18414
- Zoro # G423387631
product price:Â
$
19.95
/ea
Sold in multiples of 12 for
$239.40
Key Features
Watts
11.5W/13W/15W
Damp/Wet Rating
Damp
Lumens
1800L/2000L/2200L
Lamp Base
G13
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S18414
- Zoro #
- G423387631
- UPC #
- 045923184147
- Country of Origin
- China
Details
- Watts
- 11.5W/13W/15W
- Damp/Wet Rating
- Damp
- Lumens
- 1800L/2000L/2200L
- Lamp Base
- G13
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Description
Lamp,LED,T8,U-Bend,1in,CCT,120-277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.