Shop SATCO
See all product information
Create Account
Lamp, LED, T8, U-Bend, 6in, CCT, 120-277V
- Mfr # S18413
- Zoro # G523390074
product price:Â
$
18.95
/ea
Sold in multiples of 12 for
$227.40
Key Features
Lamp Base
G13
Lumens
1800L/2000L/2200L
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Watts
11.5W/13W/15W
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18413
- Zoro #
- G523390074
- UPC #
- 045923184130
- Country of Origin
- China
- Lamp Base
- G13
- Lumens
- 1800L/2000L/2200L
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Watts
- 11.5W/13W/15W
- Damp/Wet Rating
- Damp
Description
Lamp,LED,T8,U-Bend,6in,CCT,120-277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.