Zoro Homepage

LED Bulb, T8 Linear, 18", 7W

  • Mfr # S11952

  • Zoro # G015678161


product price: $11.35
/ea

Key Features

Voltage
120V-277V
Watts
7 watts
Bulb Housing
Glass / Plastic
Lumens
770 lumens
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11952
Zoro #
G015678161
UPC #
045923119521
Country of Origin
China

Dimensions

Length
18 inches

Details

Voltage
120V-277V
Watts
7 watts
Bulb Housing
Glass / Plastic
Color Temperature
6500 kelvins
Lumens
770 lumens
Rated Life
50000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
160
Bulb Finish
Frosted
Light Color
Daylight
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
104 degrees fahrenheit
Incandescent Wattage Equivalency
75 watts

Description

LED Bulb,T8 Linear,18",7W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.