Zoro Homepage

LED Bulbs EA

  • Mfr # S29390

  • Zoro # G516129209


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Dimmable, Ballast Bypass
Base Type
E26 Medium
Intensity
2700 Lumen
Length
6.78 in
Watts
18 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29390
Zoro #
G516129209
UPC #
78590162757
Country of Origin
China

Dimensions

Length
6.78 in

Details

Type
Non-Dimmable, Ballast Bypass
Base Type
E26 Medium
Intensity
2700 Lumen
Watts
18 W
Life in hour
50000
CRI
80
Standards
UL
Voltage Rating
100-277 V
Shape Designation
Corncob
Color Temp.
5000 K

Description

2.75'' x 6.78'', 18 W, 100 to 277 VAC 50/60 Hz, 2700 Lumen, 5000 K Natural Light, 80 CRI, 50000 Hr Life, 300D Beam Spread, White, E26 Medium Base, Corncob, Non-Dimmable, DA Location, 70 W HID Equivalent, LED LA 24 per Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.