Zoro Homepage

LED Bulbs

  • Mfr # S11211

  • Zoro # G521850198


product price: $2.75
/ea

Key Features

Glass Finish
Clear
Diameter
0.75 in
CRI
80
Dimmable/Non-Dimmable
Dimmable
Voltage Rating
120 to 130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11211
Zoro #
G521850198
UPC #
4592311211
Country of Origin
China

Dimensions

Diameter
0.75 in
Length
2-5/16 in

Details

Glass Finish
Clear
CRI
80
Dimmable/Non-Dimmable
Dimmable
Voltage Rating
120 to 130 V
Lumens
480 Lumen
Glass Color
Natural Light
Rated Life
25000 hrs
Beam Spread Type
Omni-Directional
Color Temperature
5000K
Base Type
E12 Candelabra
Wattage
4 W

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.