Shop SATCO
See all product information
Create Account
LED Bulbs
- Mfr # S11382
- Zoro # G222984413
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
Color Temperature
3000 K
Shape Designation
ST19
Base Type
E26 Medium
Voltage Rating
120 VAC 60 Hertz
Type
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S11382
- Zoro #
- G222984413
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4.9 in
- Diameter
- 2.28 in
Details
- Color Temperature
- 3000 K
- Shape Designation
- ST19
- Base Type
- E26 Medium
- Voltage Rating
- 120 VAC 60 Hertz
- Type
- Dimmable
- Beam Spread Type
- Omni-Directional
- Rated Life
- 15,000 hr
- Lumens
- 800 Lumen
- Color Rendering Index
- 90
- Glass Finish
- Clear
- Item
- LED Filament LA
- Watts
- 8 W
Description
4.9" x 2.28", 8 W (Equiv 60 W Incandescent), 120 VAC 60 Hz, 800 Lumen, 3000 K Warm White, 90 CRI, 15000 Hr Life, Clear, 360D Omni-Directional Beam, ST19 E26 Medium Base, Dimmable, LED Filament LA (1 per Box)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.