Shop SATCO
See all product information
Create Account
LED Bulbs
- Mfr # S21401
- Zoro # G922984386
product price:Â
$
10.39
/ea
Key Features
Watts
16 W
Color Rendering Index
82
Diameter
1.69 in
Rated Life
50,000 hr
Lumens
1750 Lumen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21401
- Zoro #
- G922984386
- UPC #
- -
- Country of Origin
- China
- Watts
- 16 W
- Color Temperature
- 3500 K
- Color Rendering Index
- 82
- Item
- LED LA
- Rated Life
- 50,000 hr
- Lumens
- 1750 Lumen
- Base Type
- G24q 4-Pin
- Glass Finish
- Frosted
- Shape Designation
- PL
- Type
- Non-Dimmable, Type A, Ballast Dependent
- Burning Position
- Horizontal
Dimensions
- Diameter
- 1.69 in
- Length
- 6.44 in
Description
n/a
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.