Zoro Homepage

LED Bulbs

  • Mfr # S29456

  • Zoro # G621854201


product price: $3.49
/ea

Key Features

Color Temperature
4000K
Diameter
4.72 in
Glass Finish
Clear
Voltage Rating
120V AC
Base Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29456
Zoro #
G621854201
UPC #
4592329456
Country of Origin
China

Dimensions

Diameter
4.72 in
Length
5 in

Details

Color Temperature
4000K
Glass Finish
Clear
Voltage Rating
120V AC
Base Type
E26 Medium
Wattage
17.5 W
CRI
90
Rated Life
25000 hrs
Lumens
1400 Lumen
Dimmable/Non-Dimmable
Dimmable

Description

5in x 4.72in, 17.5 W (Equiv 100 W Incandescent), 120 VAC 60 Hz, 1400 Lumen, 4000 K Cool White, 90 CRI, 25000 Hr Life, Silver Housing, Clear, Thermoplastic Lens, 40D Beam, PAR38 E26 Medium Base, Dimmable, Lensed, LED LA (1 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.