Zoro Homepage

LED Bulbs

  • Mfr # S29810

  • Zoro # G621851521


product price: $9.35
/ea

Key Features

CRI
80
Rated Life
25000 hrs
Lumens
1100 Lumen
Dimmable/Non-Dimmable
Dimmable
Base Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29810
Zoro #
G621851521
UPC #
-
Country of Origin
China

Dimensions

Length
4.31 in
Diameter
2.38 in

Details

CRI
80
Rated Life
25000 hrs
Lumens
1100 Lumen
Dimmable/Non-Dimmable
Dimmable
Base Type
E26 Medium
Color Temperature
2700K
Glass Finish
Frosted
Voltage Rating
120 V
Wattage
11 W

Description

2.38in x 4.31in, 11 W, 120 V, 1100 Lumen, 2700 K, 80 CRI, 25000 Hr Life, 220D Beam Spread, Frosted, Warm White, E26 Medium Base, A19, Dimmable, LED LA (24 per Pack)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.