Shop SATCO
See all product information
Create Account
LED Bulbs
- Mfr # S29866
- Zoro # G822983922
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Base Type
E12 Candelabra
Type
Dimmable, Decorative, High Lumen
Watts
4 W
Lumens
350 Lumen
Diameter
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29866
- Zoro #
- G822983922
- UPC #
- -
- Country of Origin
- China
- Base Type
- E12 Candelabra
- Type
- Dimmable, Decorative, High Lumen
- Watts
- 4 W
- Lumens
- 350 Lumen
- Color Temperature
- 5000 K
- Color Rendering Index
- 80
- Item
- LED Filament LA
- Voltage Rating
- 120 VAC 60 Hertz
- Glass Finish
- Clear
- Shape Designation
- B11
- Rated Life
- 15,000 hr
- Shape Description
- Torpedo, Candle
Dimensions
- Diameter
- 1.38 in
- Length
- 3.88 in
Description
3.88" x 1-3/8", 4 W, 120 VAC 60 Hz, 350 Lumen, 5000 K, 80 CRI, 15000 Hr Life, 360D Omni-Directional Beam Spread, Clear, Natural Light, E12 Candelabra Base, B11, Dimmable, LED Filament LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.