Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulbs

  • Mfr # S9183

  • Zoro # G221854526


product price: $2.29
/ea

Key Features

CRI
80
Wattage
17 W
Dimmable/Non-Dimmable
Dimmable
Base Type
E26 Medium
Voltage Rating
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9183
Zoro #
G221854526
UPC #
004592309183
Country of Origin
China

Dimensions

Diameter
5 in
Length
6.5 in

Details

CRI
80
Wattage
17 W
Dimmable/Non-Dimmable
Dimmable
Base Type
E26 Medium
Voltage Rating
120 V
Color Temperature
5000K
Glass Finish
Frosted
Lumens
1320 Lumen
Rated Life
25000 hrs

Description

5in x 6.5in, 17 W, 120 V, 1320 Lumen, 5000 K Natural Light, 80 CRI, 25000 Hr Life, 103D Beam Spread, Gray, Frosted, E26 Medium Base, BR40, Dimmable, 85 W Incandescent Equivalent, LED Reflector LA (6 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.