Zoro Homepage

LED Bulbs

  • Mfr # S9372

  • Zoro # G721854583


product price: $10.69
/ea

Key Features

CRI
80
Diameter
2-5/8 in
Color Temperature
4000K
Rated Life
25000 hrs
Base Type
E26d Medium Double Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9372
Zoro #
G721854583
UPC #
4592309372
Country of Origin
China

Dimensions

Diameter
2-5/8 in
Length
5-9/16 in

Details

CRI
80
Color Temperature
4000K
Rated Life
25000 hrs
Base Type
E26d Medium Double Contact
Lumens
1720 Lumen
Voltage Rating
120 V
Glass Finish
Frosted
Glass Color
Cool White
Type
A-Line

Description

2.63in x 5.56in, 3/11/16 W, 120 V, 1720 Lumen, 4000 K Cool White, 80 CRI, 25000 Hr Life, 300D Beam Spread, White, Frosted, E26d Medium Double Contact Base, A21, Non-Dimmable, Type A, 3-Way, LED LA (24 per Case)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.