Zoro Homepage

LED Bulbs

  • Mfr # S9406

  • Zoro # G621854584


product price: $7.45
/ea

Key Features

Color Temperature
3000K
Rated Life
25000 hrs
Wattage
7 W
Voltage Rating
120 V
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9406
Zoro #
G621854584
UPC #
045923094064
Country of Origin
China

Dimensions

Length
3.03 in
Diameter
2.5 in

Details

Color Temperature
3000K
Rated Life
25000 hrs
Wattage
7 W
Voltage Rating
120 V
CRI
80
Glass Finish
Clear
Base Type
E26 Medium
Dimmable/Non-Dimmable
Dimmable
Lumens
525 Lumen

Description

2.5in x 3.03in, 7 W, 120 V, 525 Lumen, 3000 K Warm White, 80 CRI, 25000 Hr Life, 40D Beam Spread, Silver, Clear, E26 Medium Base, PAR20, Dimmable, Parabolic, Lensed, Wet Location, 50 W Incandescent Equivalent, LED LA (6 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.