Zoro Homepage

LED Bulbs

  • Mfr # S9432

  • Zoro # G821854148


product price: $3.35
/ea

Key Features

Base Type
E26 Medium
Glass Finish
Clear
Wattage
13 W
CRI
80
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9432
Zoro #
G821854148
UPC #
4592309432
Country of Origin
China

Dimensions

Diameter
3.75 in
Length
4.59 in

Details

Base Type
E26 Medium
Glass Finish
Clear
Wattage
13 W
CRI
80
Color Temperature
3500K
Dimmable/Non-Dimmable
Dimmable
Voltage Rating
120 V
Lumens
1000 Lumen
Rated Life
25000 hrs

Description

3.75in x 4.59in, 13 W, 120 V, 1000 Lumen, 3500 K Neutral White, 80 CRI, 25000 Hr Life, 40D Beam Spread, Silver, Clear, E26 Medium Base, PAR30LN, Dimmable, Parabolic, Long Neck, Lensed, Wet Location, 75 W Incandescent Equivalent, LED LA (6 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.